12' Fiberglass 300 lb. Twin Stepladder, Type IA

LOUISVILLE| Zoro #: G0269963| Mfr #: FM1512

$403.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 300 lb.Bottom Width: 31-9/16"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0269963 Mfr #: FM1512
Load Capacity: 300 lb.Bottom Width: 31-9/16"
Material: FiberglassStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 12
Base Spread: 96-3/4"Item: Twin Stepladder
Series: FM1500Ladder Height: 12 ft.
Step Tread: RibbedANSI Type: IA
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 12 ft., Load Capacity 300 lb., Number of Steps 12, Base Spread 96-3/4 In., Bottom Width 31-9/16 In., Step Depth 3 In., Step Tread Ribbed, Series FM1500

Reviews