14' Fiberglass 375 lb. Twin Stepladder, Type IAA

LOUISVILLE| Zoro #: G0973463| Mfr #: FM1414HD

$583.44 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Load Capacity: 375 lb.Bottom Width: 34-3/4"Material: Fiberglass
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0973463 Mfr #: FM1414HD
Load Capacity: 375 lb.Bottom Width: 34-3/4"
Material: FiberglassStep Depth: 3"
Stepladder Item: Twin StepladderNumber of Steps: 13
Base Spread: 111-1/2"Item: Twin Stepladder
Series: FM1400HDLadder Height: 14 ft.
Step Tread: RibbedANSI Type: IAA
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 14 ft., Load Capacity 375 lb., Number of Steps 13, Base Spread 111-1/2 In., Bottom Width 34-3/4 In., Step Depth 3 In., Step Tread Ribbed, Series FM1400HD

Reviews