KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

6' Fiberglass 300 lb. Twin Stepladder, Type IA

LOUISVILLE| Zoro #: G0378585| Mfr #: FM1506

$177.87 /ea

This item ships free. Details.Standard ground shipping.
Details:
Step Tread: Ribbed
Load Capacity: 300 lb.
Series: FM1500
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0378585 Mfr #: FM1506
Step Tread: RibbedLoad Capacity: 300 lb.
Series: FM1500Step Depth: 3"
Number of Steps: 5Stepladder Item: Twin Stepladder
Base Spread: 37-1/4"Bottom Width: 22-3/4"
Item: Twin StepladderANSI Type: IA
Material: FiberglassLadder Height: 6 ft.
Country of Origin (subject to change): Mexico

Description

Twin Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft., Load Capacity 300 lb., Number of Steps 5, Base Spread 37-1/4 In., Bottom Width 22-3/4 In., Step Depth 3 In., Step Tread Ribbed, Series FM1500

Reviews