SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Digital Panel Meter, Temperature

LOVE| Zoro #: G0933922| Mfr #: TID-1120

$44.52 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: 3 Digit Red LEDMounting: ClipDisplay Digits: 999
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0933922 Mfr #: TID-1120
Display: 3 Digit Red LEDMounting: Clip
Display Digits: 999Fits: 2.8 x 1.14 Cut Out
Includes: InstructionsType: Temperature, Positive Temperature Coefficient Thermistor
Input Range: -50 Degrees to 150 Degrees CPower Required: 110VAC
Item: Digital Panel MeterDisplay Span: 999
Depth: 2.72Connector Type: Screw Terminal
Country of Origin (subject to change): Spain

Description

Digital Panel Meter, Temperature, Positive Temperature Coefficient Thermistor, Input Range -50 to 150 C, Display Span 999, Display Digits 999, Display 3 Digit Red LED, Fits 2.8 x 1.14 Cut Out, Connector Type Screw Terminal, Power Required 110VAC, Depth 2.72, Mounting Clip, Includes Instructions

Reviews