Surface Temp Probe, -58 to 302 Deg F

LOVE| Zoro #: G1401653| Mfr #: TS-61

$15.62 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range (F): -58 Degrees to 302 DegreesProbe Length: 1-19/32"Wire Length: 10 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1401653 Mfr #: TS-61
Temp. Range (F): -58 Degrees to 302 DegreesProbe Length: 1-19/32"
Wire Length: 10 ft.Use: Air or Surface
Probe Material: BrassItem: Surface Temperature Probe
Temp. Range (C): -50 Degrees to 150 DegreesAccuracy: +/-2 Degrees @ 25 Degrees C
Manufacturers Warranty Length: 1 yr.Temperature Measuring Element: Positive Temperature Coefficient Thermistor
Probe Connector: Bare WireCountry of Origin (subject to change): Spain

Description

Surface Temperature Probe, Primary Measuring Element Thermistor, Probe Temp. Measuring Element Thermistor, -58 Degrees to 302 Degrees Temp. Range (F), -50 Degrees to 150 Degrees Temp. Range (C), Probe Connection Type Bare Wire, Probe Contact Material Brass, Probe Wire Length 10 ft., Probe Length 1-19/32 In., Accuracy +/-2 Degrees @ 25 Degrees C, Air or Surface, Manufacturers Warranty Length 1 yr.

Reviews