Love
Temperature Switch, SPDT, 110VAC
- Zoro #: G5970483
- Mfr #: TCS-4010
Hover or click to zoom Tap to zoom
Key Features
- Temp. Range: 32 to 999 Degrees F (0 to 700 Degrees C) for Type J thermocouple; 32 to 999 Degrees F (0 to 999 Degrees C) for Type K or S thermocouples.
- Includes: Gasket, Instructions, Mounting Clips
- Display: LED
- Accuracy: +/-1% Full Scale
- Relay Style: SPDT
- HP: 1 hp
- Switch Input Power: 115V AC
- Temperature Switch Item: Temperature Switch
$128.30
20% off
$101.99
Subtotal: $101.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LOVE Temperature Switch, SPDT, 24VAC/DC TS3-50040
- LOVE Temperature Switch, SPDT, 115VAC TCS-4011
- LOVE Temperature Switch, SPDT, 230VAC TCS-4020
- LOVE Temperature Switch, SPDT, 110VAC TS3-50010
- LOVE Temperature Switch, J, K, S Thermocouple TSF-4010
- LOVE Temperature Switch, SPDT and SPDT, 110VAC TSX3-500122
- LOVE Temp Switch, SPDT and SPDT, 24VAC/DC TSX3-500422
- LOVE Temperature Switch, SPDT and SPDT, 230VAC TSX3-500222
- THERMCO Stainless Thermometer Holder with Clip ACCTH1000
- DWYER Remote ThermometerSwitch, Rmt Rdng Temp Sw 32 To 248 RRT3250U
- OAKTON Mounting Kit, For WD-35427-80 WD-35427-85
- Love Thermometer Accessories