Temperature Switch, Thermistor, 110VAC

LOVE| Zoro #: G0518506| Mfr #: TSS2-2100

$76.47 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Display: LED
Sensor Style: Thermistor
Includes: Gasket, Mounting Clips, and Instructions
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0518506 Mfr #: TSS2-2100
Display: LEDSensor Style: Thermistor
Includes: Gasket, Mounting Clips, and InstructionsAccuracy: +/-1% Full Scale
Temperature Switch Item: Temperature SwitchRelay Style: SPST
Manufacturers Warranty Length: 1 YEARTemp. Range: -58 to 302 Degrees F
HP: 1Item: Temperature Switch
Contact Rating: SPST 16A @ 250V Resistive, SPST 8A @ 250V Resistive, 3A InductiveSwitch Input Power: 115VAC
Special Features: Dual Input, Dual OutputCountry of Origin (subject to change): Spain

Description

Temperature Switch, Sensor Style Thermistor, Special Features Dual Input, Dual Output, Temp. Range -58 to 302 Degrees F, Relay Style SPST, Switch Input Power 115VAC, HP 1, Contact Rating SPST 16A @ 250V Resistive, SPST 8A @ 250V Resistive, 3A Inductive, Accuracy +/-1 Percent Full Scale, Display LED, Includes Gasket, Mounting Clips, and Instructions, Manufacturers Warranty Length 1 Year

Reviews