BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Temperature Switch, Thermistor, 230VAC

LOVE| Zoro #: G0287454| Mfr #: TS2-020

$47.88 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Display: LEDManufacturers Warranty Length: 1 yr.Switch Input Power: 230VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0287454 Mfr #: TS2-020
Display: LEDManufacturers Warranty Length: 1 yr.
Switch Input Power: 230VACIncludes: Gasket, Mounting Clips, and Instructions
Temp. Range: -58 to 302 Degrees FSpecial Features: Compressor Defrost
Temperature Switch Item: Temperature SwitchRelay Style: SPDT
Item: Temperature SwitchSensor Style: Thermistor
Accuracy: +/-1% Full ScaleContact Rating: 16A @ 250V Resistive, 5A Inductive
HP: 3/4Country of Origin (subject to change): Spain

Description

Temperature Switch, Sensor Style Thermistor, Special Features Compressor Defrost, Temp. Range -58 to 302 Degrees F, Relay Style SPDT, Switch Input Power 230VAC, HP 3/4, Contact Rating 16A @ 250V Resistive, 5A Inductive, Accuracy +/-1 Percent Full Scale, Display LED, Includes Gasket, Mounting Clips, and Instructions, Manufacturers Warranty Length 1 yr.

Reviews