SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Temperature Switch, Thermistor, 24VAC/DC

LOVE| Zoro #: G1313347| Mfr #: TS2-040

$49.50 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Contact Rating: 16A @ 250V Resistive, 5A InductiveTemperature Switch Item: Temperature SwitchDisplay: LED
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1313347 Mfr #: TS2-040
Contact Rating: 16A @ 250V Resistive, 5A InductiveTemperature Switch Item: Temperature Switch
Display: LEDRelay Style: SPDT
Switch Input Power: 24VAC/DCIncludes: Gasket, Mounting Clips, and Instructions
HP: 3/4Accuracy: +/-1% Full Scale
Item: Temperature SwitchTemp. Range: -58 to 302 Degrees F
Manufacturers Warranty Length: 1 yr.Special Features: Compressor Defrost
Sensor Style: ThermistorCountry of Origin (subject to change): Spain

Description

Temperature Switch, Sensor Style Thermistor, Special Features Compressor Defrost, Temp. Range -58 to 302 Degrees F, Relay Style SPDT, Switch Input Power 24VAC/DC, HP 3/4, Contact Rating 16A @ 250V Resistive, 5A Inductive, Accuracy +/-1 Percent Full Scale, Display LED, Includes Gasket, Mounting Clips, and Instructions, Manufacturers Warranty Length 1 yr.

Reviews