KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Temperature Switch, Thermistor, 24VAC/DC

LOVE| Zoro #: G0409771| Mfr #: TS2-041

$54.41 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LED
Contact Rating: 16A @ 250V Resistive, 5A Inductive
Sensor Style: Thermistor
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0409771 Mfr #: TS2-041
Display: LEDContact Rating: 16A @ 250V Resistive, 5A Inductive
Sensor Style: ThermistorSwitch Input Power: 24VAC/DC
HP: 3/4Special Features: Compressor Defrost
Relay Style: SPDTAccuracy: +/-1% Full Scale
Manufacturers Warranty Length: 1 YEARTemperature Switch Item: Temperature Switch
Item: Temperature SwitchTemp. Range: -50 to 150 Degrees C
Includes: Gasket, Mounting Clips, and InstructionsCountry of Origin (subject to change): Spain

Description

Temperature Switch, Sensor Style Thermistor, Special Features Compressor Defrost, Temp. Range -50 to 150 Degrees C, Relay Style SPDT, Switch Input Power 24VAC/DC, HP 3/4, Contact Rating 16A @ 250V Resistive, 5A Inductive, Accuracy +/-1 Percent Full Scale, Display LED, Includes Gasket, Mounting Clips, and Instructions, Manufacturers Warranty Length 1 Year

Reviews