Shop Alternate Products
This Product is Discontinued
Lovejoy
Tank Lid Kit, Steel, For 3JWU1 (Discontinued)
Mfr # 84527102805
Zoro # G1295077
This Product is Discontinued
Key Features
- Material Steel
- Thickness (In.) 0.16
- Includes Lid, Gasket and Fasteners
- Type Reservoir
- Length (In.) 14.53