Coupling, Bellows, Bore 1/4x1/4 In

LOVEJOY| Zoro #: G1921963| Mfr #: BWC41 1/4x1/4

$81.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1921963 Mfr #: BWC41 1/4x1/4
Max. Temp. Range (F): 212Screw Type: Clamp Screw
Material: Aluminum Hubs, Stainless Steel BellowsStyle: Bellows Clamp
Item: Motion Control CouplingMin. Bore (In.): 0.236
Min. Bore (mm): 6.00Max. Bore (In.): 0.630
Max. Bore (mm): 16.00Outside Dia. (mm): 32
Overall Length (In.): 1.614Overall Length (mm): 41
Length through Bore (In.): 0.551Length through Bore (mm): 14.00
Screw Size (mm): M4Torque (In.-Lbs.): 39.83
Max. RPM: 15, 000Max. Angular Misalignment: 1.2 Degrees
Max. Parallel Misalignment (In.): 0.004Max. Axial Misalignment (In.): +/-0.012
Size: BWC41Setscrew Location: -
Lubrication: -Outside Dia. (In.): 1.260
Disc Type: -Hub Dia.: 1.260"
Bore Dia.: 1/4 x 1/4"Keyway (In.): -
Finish: -Screw Size (In.): -
Country of Origin (subject to change): Germany

Product Description

Motion Control Coupling, Bellows Clamp Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.236 In, Max Bore 0.630 In, Outside Dia 1.260 In, Hub Dia 1.26 In, Overall Length 1.614 In, Length through Bore 0.551 In, Clamp Screw, Torque Nominal 39.83 In-Lbs, 15,000 Max RPM, Max Temp 212 F, Aluminum Hubs, Stainless Steel Bellows Material

Product Reviews

Save 15%. Sign up for Z-mail.