Coupling, Bellows, Bore 3/16x1/4 In

LOVEJOY| Zoro #: G1832345| Mfr #: BWC26 3/16x1/4

$49.48 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1832345 Mfr #: BWC26 3/16x1/4
Keyway (In.): -Max. Temp. Range (F): 212
Finish: -Screw Type: Clamp Screw
Material: Aluminum Hubs, Stainless Steel BellowsStyle: Bellows Clamp
Lubrication: -Setscrew Location: -
Disc Type: -Screw Size (In.): -
Item: Motion Control CouplingMin. Bore (In.): 0.118
Min. Bore (mm): 3.00Max. Bore (In.): 0.394
Max. Bore (mm): 10.00Outside Dia. (mm): 19
Overall Length (In.): 1.024Overall Length (mm): 26
Length through Bore (In.): 0.354Length through Bore (mm): 9.00
Screw Size (mm): M2.5Torque (In.-Lbs.): 13.28
Max. RPM: 15, 000Max. Angular Misalignment: 1.2 Degrees
Max. Parallel Misalignment (In.): 0.004Max. Axial Misalignment (In.): +/-0.010
Size: BWC26Outside Dia. (In.): 0.748
Hub Dia.: 0.748"Bore Dia.: 3/16 x 1/4"
Country of Origin (subject to change): Germany

Product Description

Motion Control Coupling, Bellows Clamp Style, Bore Dia 3/16 x 1/4 In, Min Bore 0.118 In, Max Bore 0.394 In, Outside Dia 0.748 In, Hub Dia 0.748 In, Overall Length 1.024 In, Length through Bore 0.354 In, Clamp Screw, Torque Nominal 13.28 In-Lbs, 15, 000 Max RPM, Max Temp 212 F, Aluminum Hubs, Stainless Steel Bellows Material

Product Reviews

Save 15%. Sign up for Z-mail.