Coupling, Bellows, Bore 3/8x3/8 In

LOVEJOY| Zoro #: G2180525| Mfr #: BWC41 3/8x3/8

$73.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2180525 Mfr #: BWC41 3/8x3/8
Keyway (In.): -Max. Temp. Range (F): 212
Finish: -Screw Type: Clamp Screw
Material: Aluminum Hubs, Stainless Steel BellowsStyle: Bellows Clamp
Lubrication: -Setscrew Location: -
Disc Type: -Screw Size (In.): -
Item: Motion Control CouplingMin. Bore (In.): 0.236
Min. Bore (mm): 6.00Max. Bore (In.): 0.630
Max. Bore (mm): 16.00Outside Dia. (mm): 32
Overall Length (In.): 1.614Overall Length (mm): 41
Length through Bore (In.): 0.551Length through Bore (mm): 14.00
Screw Size (mm): M4Torque (In.-Lbs.): 39.83
Max. RPM: 15, 000Max. Angular Misalignment: 1.2 Degrees
Max. Parallel Misalignment (In.): 0.004Max. Axial Misalignment (In.): +/-0.012
Size: BWC41Outside Dia. (In.): 1.260
Hub Dia.: 1.260"Bore Dia.: 3/8 x 3/8"
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Bellows Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore 0.630 In, Outside Dia 1.260 In, Hub Dia 1.26 In, Overall Length 1.614 In, Length through Bore 0.551 In, Clamp Screw, Torque Nominal 39.83 In-Lbs, 15, 000 Max RPM, Max Temp 212 F, Aluminum Hubs, Stainless Steel Bellows Material

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.