JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coupling, Bellows, Bore 5/8x3/4 In

LOVEJOY| Zoro #: G0702904| Mfr #: BWLC63 5/8x3/4

$83.19 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0702904 Mfr #: BWLC63 5/8x3/4
Style: Bellows ClampScrew Type: Clamp Screw
Max. Temp. Range (F): 212Material: Aluminum Hubs, Stainless Steel Bellows
Item: Motion Control CouplingMin. Bore (In.): 0.394
Min. Bore (mm): 10.00Max. Bore (In.): 0.984
Max. Bore (mm): 25.00Outside Dia. (mm): 45
Overall Length (In.): 2.480Overall Length (mm): 63
Length through Bore (In.): 0.472Length through Bore (mm): 12.00
Screw Size (mm): M5Torque (In.-Lbs.): 159
Max. RPM: 12, 700Max. Angular Misalignment: 1.5 Degrees
Max. Parallel Misalignment (In.): 0.008Max. Axial Misalignment (In.): +/-0.020
Size: BWLC63Hub Dia.: 1.772"
Bore Dia.: 5/8 x 3/4"Outside Dia. (In.): 1.772
Country of Origin (subject to change): Germany

Product Description

Motion Control Coupling, Bellows Clamp Style, Bore Dia 5/8 x 3/4 In, Min Bore 0.394 In, Max Bore 0.984 In, Outside Dia 1.772 In, Hub Dia 1.772 In, Overall Length 2.480 In, Length through Bore 0.472 In, Clamp Screw, Torque Nominal 159 In-Lbs, 12,700 Max RPM, Max Temp 212 F, Aluminum Hubs, Stainless Steel Bellows Material

Product Reviews

Save 15%. Sign up for Z-mail.