Coupling, Double Beam, Bore 1/2x1/2 In

LOVEJOY| Zoro #: G0713824| Mfr #: ADB5 1/2x1/2

$44.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Style: Double Beam Clamp
Outside Dia. (mm): 25.4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0713824 Mfr #: ADB5 1/2x1/2
Item: Motion Control CouplingStyle: Double Beam Clamp
Outside Dia. (mm): 25.4Material: aluminum
Min. Bore (In.): 0.295Bore Dia.: 1/2 x 1/2"
Outside Dia. (In.): 1.000Max. Parallel Misalignment (In.): 0.015
Max. Temp. Range (F): 200Screw Size (mm): M3
Torque (In.-Lbs.): 20Max. Angular Misalignment: 7 Degrees
Screw Type: Clamp ScrewMax. RPM: 10,000
Max. Axial Misalignment (In.): +/-0.010Max. Bore (In.): 0.5
Hub Dia.: 1"Overall Length (mm): 38.1
Max. Bore (mm): 12.7Length through Bore (mm): 15.1
Size: ADB5Overall Length (In.): 1.500
Finish: Anodized AluminumCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.295 In, Max Bore 0.500 In, Outside Dia 1.00 In, Hub Dia 1.00 In, Overall Length 1.500 In, Length through Bore 0.433 In, Clamp Screw, Torque Nominal 20 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Reviews