JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coupling, Double Beam, Bore 1/4x1/4 In

LOVEJOY| Zoro #: G2011703| Mfr #: ADB3 1/4x1/4

$44.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2011703 Mfr #: ADB3 1/4x1/4
Style: Double Beam ClampMaterial: Aluminum
Item: Motion Control CouplingFinish: Anodized Aluminum
Max. Temp. Range (F): 200Screw Type: Clamp Screw
Max. RPM: 10, 000Max. Axial Misalignment (In.): +/-0.010
Min. Bore (In.): 0.118Min. Bore (mm): 3.00
Max. Bore (In.): 0.250Max. Bore (mm): 6.35
Outside Dia. (mm): 12.7Overall Length (In.): 0.902
Overall Length (mm): 22.9Length through Bore (In.): 0.209
Length through Bore (mm): 5.30Screw Size (mm): M2
Torque (In.-Lbs.): 3.5Max. Angular Misalignment: 5 Degrees
Max. Parallel Misalignment (In.): 0.007Size: ADB3
Bore Dia.: 1/4 x 1/4"Outside Dia. (In.): 0.500
Hub Dia.: 1/2"Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.118 In, Max Bore 0.250 In, Outside Dia 0.500 In, Hub Dia 0.500 In, Overall Length 0.902 In, Length through Bore 0.209 In, Clamp Screw, Torque Nominal 3.50 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.