LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Coupling, Double Beam, Bore 1/4x3/8 In

LOVEJOY| Zoro #: G2376071| Mfr #: ADB4 1/4x3/8

$45.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2376071 Mfr #: ADB4 1/4x3/8
Material: aluminumScrew Type: Clamp Screw
Style: Double Beam ClampMax. RPM: 10, 000
Item: Motion Control CouplingFinish: Anodized Aluminum
Max. Temp. Range (F): 200Max. Axial Misalignment (In.): +/-.010
Min. Bore (In.): 0.236Min. Bore (mm): 6.00
Max. Bore (In.): 0.394Max. Bore (mm): 10.00
Outside Dia. (mm): 19.1Overall Length (In.): 1.043
Overall Length (mm): 26.5Length through Bore (In.): 0.256
Length through Bore (mm): 6.50Screw Size (mm): M2.5
Torque (In.-Lbs.): 12Max. Angular Misalignment: 7 Degrees
Max. Parallel Misalignment (In.): 0.010Size: ADB4
Outside Dia. (In.): 0.752Hub Dia.: 0.752"
Bore Dia.: 1/4 x 3/8"Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 1/4 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394 In, Outside Dia 0.752 In, Hub Dia 0.752 In, Overall Length 1.043 In, Length through Bore 0.256 In, Clamp Screw, Torque Nominal 12 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.