Coupling, Double Beam, Bore 3/8x3/4 In

LOVEJOY| Zoro #: G1119011| Mfr #: ADB7 3/8x3/4

$69.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1119011 Mfr #: ADB7 3/8x3/4
Keyway (In.): -Max. Temp. Range (F): 200
Max. RPM: 10, 000Finish: Anodized Aluminum
Screw Type: Clamp ScrewMaterial: Aluminum
Style: Double Beam ClampLubrication: -
Setscrew Location: -Disc Type: -
Screw Size (In.): -Item: Motion Control Coupling
Max. Axial Misalignment (In.): +/-0.010Min. Bore (In.): 0.394
Min. Bore (mm): 10.00Max. Bore (In.): 0.866
Max. Bore (mm): 22.00Outside Dia. (mm): 38.1
Overall Length (In.): 2.626Overall Length (mm): 66.7
Length through Bore (In.): 0.709Length through Bore (mm): 18.00
Screw Size (mm): M5Torque (In.-Lbs.): 88
Max. Angular Misalignment: 7 DegreesMax. Parallel Misalignment (In.): 0.024
Size: ADB7Hub Dia.: 1-1/2"
Bore Dia.: 3/8 x 3/4"Outside Dia. (In.): 1.500
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 3/4 In, Min Bore 0.394 In, Max Bore 0.866 In, Outside Dia 1.500 In, Hub Dia 1.500 In, Overall Length 2.626 In, Length through Bore 0.709 In, Clamp Screw, Torque Nominal 88 In-Lbs, 10, 000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.