KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Double Beam, Bore 3/8x3/8 In

LOVEJOY| Zoro #: G2206014| Mfr #: ADB4 3/8x3/8

$38.83 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Style: Double Beam Clamp
Outside Dia. (mm): 19.1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2206014 Mfr #: ADB4 3/8x3/8
Item: Motion Control CouplingStyle: Double Beam Clamp
Outside Dia. (mm): 19.1Material: aluminum
Min. Bore (In.): 0.236Min. Bore (mm): 6.00
Bore Dia.: 3/8 x 3/8"Outside Dia. (In.): 0.752
Length through Bore (In.): 0.256Max. Parallel Misalignment (In.): 0.010
Max. Temp. Range (F): 200Screw Size (mm): M2.5
Torque (In.-Lbs.): 12Max. Angular Misalignment: 7 Degrees
Screw Type: Clamp ScrewMax. RPM: 10,000
Max. Axial Misalignment (In.): +/-.010Max. Bore (In.): 0.394
Hub Dia.: 0.752"Overall Length (mm): 26.5
Max. Bore (mm): 10.00Length through Bore (mm): 6.50
Size: ADB4Overall Length (In.): 1.043
Finish: Anodized AluminumCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394 In, Outside Dia 0.752 In, Hub Dia 0.752 In, Overall Length 1.043 In, Length through Bore 0.256 In, Clamp Screw, Torque Nominal 12 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Reviews