Coupling, Double Beam, Bore 3/8x5/8 In

LOVEJOY| Zoro #: G1076205| Mfr #: ADB6 3/8x5/8

$63.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Min. Bore (In.): 0.394
Material: Aluminum
Length through Bore (mm): 16.00
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1076205 Mfr #: ADB6 3/8x5/8
Min. Bore (In.): 0.394Material: Aluminum
Length through Bore (mm): 16.00Screw Type: Clamp Screw
Max. RPM: 10,000Style: Double Beam Clamp
Bore Dia.: 3/8 x 5/8"Max. Temp. Range (F): 200
Torque (In.-Lbs.): 38Outside Dia. (mm): 31.8
Length through Bore (In.): 0.630Max. Axial Misalignment (In.): +/-.010
Hub Dia.: 1.252"Max. Bore (mm): 19.00
Max. Bore (In.): 0.748Min. Bore (mm): 10.00
Screw Size (mm): M4Max. Angular Misalignment: 7 Degrees
Overall Length (mm): 57.2Outside Dia. (In.): 1.252
Overall Length (In.): 2.252Finish: Anodized Aluminum
Item: Motion Control CouplingSize: ADB6
Max. Parallel Misalignment (In.): 0.020Country of Origin (subject to change): Hungary

Description

Motion Control Coupling, Double Beam Clamp Style, Bore Dia 3/8 x 5/8 In, Min Bore 0.394 In, Max Bore 0.748 In, Outside Dia 1.252 In, Hub Dia 1.252 In, Overall Length 2.252 In, Length through Bore 0.630 In, Clamp Screw, Torque Nominal 38 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Aluminum Material, Anodized Aluminum Finish

Reviews