Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Coupling Insert, Oldham Style, OD 0.787 In

LOVEJOY| Zoro #: G2136924| Mfr #: MOL20 Center

$2.28 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length through Bore (In.): -Disc Type: Polyacetel InsertLubrication: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2136924 Mfr #: MOL20 Center
Length through Bore (In.): -Disc Type: Polyacetel Insert
Lubrication: -Screw Type: -
Overall Length (mm): -Max. Bore (In.): -
Length through Bore (mm): -Min. Bore (mm): -
Overall Length (In.): -Min. Bore (In.): -
Bore Dia.: -Finish: Polyacetel
Max. RPM: 7600Item: Motion Control Coupling Insert
Screw Size (mm): -Max. Parallel Misalignment (In.): 0.060
Outside Dia. (mm): 20Style: Oldham Clamp
Screw Size (In.): -Max. Bore (mm): -
Keyway (In.): -Size: MOL20
Torque (In.-Lbs.): 10.6Max. Axial Misalignment (In.): +/-.005
Hub Dia.: 0.787"Max. Angular Misalignment: 3 Degrees
Outside Dia. (In.): 0.787Material: Polyacetel
Setscrew Location: -Max. Temp. Range (F): 176
Country of Origin (subject to change): Hungary

Description

Motion Control Coupling Insert, Fits Hub Outside Dia. 0.787 In. / 20.0mm, Material - Discs Acetal, Rated Torque 10.6 in.-lb., Max. RPM 7600, Bore Dia. -, Hub Dia. 0.787 In., Finish Polyacetel, Disc Type Polyacetel Insert, Size MOL20

Reviews