SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Coupling Insert, Oldham Style, OD 0.984 In

LOVEJOY| Zoro #: G1700937| Mfr #: MOL25 Center

$4.65 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length through Bore (In.): -Disc Type: Polyacetel InsertLubrication: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1700937 Mfr #: MOL25 Center
Length through Bore (In.): -Disc Type: Polyacetel Insert
Lubrication: -Screw Type: -
Overall Length (mm): -Max. Bore (In.): -
Length through Bore (mm): -Min. Bore (mm): -
Overall Length (In.): -Min. Bore (In.): -
Bore Dia.: -Finish: Polyacetel
Max. RPM: 6100Item: Motion Control Coupling Insert
Screw Size (mm): -Max. Parallel Misalignment (In.): 0.080
Outside Dia. (mm): 25Style: Oldham Clamp
Screw Size (In.): -Max. Bore (mm): -
Keyway (In.): -Size: MOL25
Torque (In.-Lbs.): 17.7Hub Dia.: 0.984"
Max. Angular Misalignment: 3 DegreesOutside Dia. (In.): 0.984
Material: PolyacetelSetscrew Location: -
Max. Temp. Range (F): 176Country of Origin (subject to change): Japan

Description

Motion Control Coupling Insert, Fits Hub Outside Dia. 0.984 In. / 25.0mm, Material - Discs Acetal, Rated Torque 17.7 in.-lb., Max. RPM 6100, Bore Dia. -, Hub Dia. 0.984 In., Finish Polyacetel, Disc Type Polyacetel Insert, Size MOL25

Reviews