Coupling, Mini Disc, Bore 1/2x1/2 In

LOVEJOY| Zoro #: G0281504| Mfr #: MDS63C 1/2x1/2

$141.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0281504 Mfr #: MDS63C 1/2x1/2
Max. Temp. Range (F): 300Finish: Aluminum
Screw Type: Clamp ScrewMaterial: Aluminum
Style: Mini Disc Spacer ClampMax. Angular Misalignment: 2 Degrees
Disc Type: Stainless SteelItem: Motion Control Coupling
Min. Bore (In.): 0.394Min. Bore (mm): 10.00
Max. Bore (In.): 0.984Max. Bore (mm): 25.00
Outside Dia. (In.): 2.480Outside Dia. (mm): 63
Overall Length (In.): 2.283Overall Length (mm): 58
Length through Bore (In.): 0.878Length through Bore (mm): 22.30
Screw Size (mm): M6Torque (In.-Lbs.): 89
Max. RPM: 2400Max. Parallel Misalignment (In.): 0.012
Max. Axial Misalignment (In.): +/-0.031Size: MDS63C
Keyway (In.): -Hub Dia.: 1.772"
Bore Dia.: 1/2 x 1/2"Screw Size (In.): -
Setscrew Location: -Lubrication: -
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.394 In, Max Bore 0.984 In, Outside Dia 2.480 In, Hub Dia 1.772 In, Overall Length 2.283 In, Length through Bore 0.878 In, Clamp Screw, Torque Nominal 89 In-Lbs, 2400 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Product Reviews

Save 15%. Sign up for Z-mail.