LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Coupling, Mini Disc, Bore 1/4x3/8 In

LOVEJOY| Zoro #: G1337156| Mfr #: MDS40C 1/4x3/8

$59.63 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1337156 Mfr #: MDS40C 1/4x3/8
Style: Mini Disc Spacer ClampFinish: Aluminum
Max. Temp. Range (F): 300Disc Type: Stainless Steel
Item: Motion Control CouplingScrew Type: Clamp Screw
Material: aluminumMax. Angular Misalignment: 2 Degrees
Min. Bore (In.): 0.236Min. Bore (mm): 6.00
Max. Bore (In.): 0.551Max. Bore (mm): 14.00
Outside Dia. (In.): 1.575Outside Dia. (mm): 40
Overall Length (In.): 1.811Overall Length (mm): 46
Length through Bore (In.): 0.650Length through Bore (mm): 16.50
Screw Size (mm): M4Torque (In.-Lbs.): 35
Max. RPM: 3800Max. Parallel Misalignment (In.): 0.007
Max. Axial Misalignment (In.): +/-0.020Size: MDS40C
Hub Dia.: 1.102"Bore Dia.: 1/4 x 3/8"
Country of Origin (subject to change): Japan

Product Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 1/4 x 3/8 In, Min Bore 0.236 In, Max Bore 0.551 In, Outside Dia 1.575 In, Hub Dia 1.102 In, Overall Length 1.811 In, Length through Bore 0.650 In, Clamp Screw, Torque Nominal 35 In-Lbs, 3800 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Product Reviews

Save 15%. Sign up for Z-mail.