Shop Alternate Products
This Product is Discontinued
Lovejoy
Coupling, Mini Disc, Bore 1x1 In (Discontinued)
Mfr # MDS63C 1x1
Zoro # G1135382
Free Shipping & Returns
This Product is Discontinued
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 1 in x 1 in
- Material - Couplings Aluminum
- Outside Dia. 2.48 in
- Overall Length 2 9/32 in