Coupling, Mini Disc, Bore 3/16x3/16 In

LOVEJOY| Zoro #: G1257444| Mfr #: MDS32C 3/16x3/16

$126.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
Finish: Aluminum
Item: Motion Control Coupling
Length through Bore (In.): 0.539
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G1257444 Mfr #: MDS32C 3/16x3/16
Max. Temp. Range (F): 300Item: Motion Control Coupling
Screw Type: Clamp ScrewMaterial: aluminum
Max. Angular Misalignment: 2 DegreesStyle: Mini Disc Spacer Clamp
Finish: AluminumDisc Type: Stainless Steel
Min. Bore (In.): 0.118Min. Bore (mm): 3.00
Max. Bore (In.): 0.394Max. Bore (mm): 10.00
Outside Dia. (In.): 1.260Outside Dia. (mm): 32
Overall Length (In.): 1.575Overall Length (mm): 40
Length through Bore (In.): 0.539Length through Bore (mm): 13.70
Screw Size (mm): M3Torque (In.-Lbs.): 18
Max. RPM: 4800Max. Parallel Misalignment (In.): 0.006
Max. Axial Misalignment (In.): +/-0.016Size: MDS32C
Hub Dia.: 0.866"Bore Dia.: 3/16 x 3/16"
Country of Origin (subject to change): Japan

Product Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 3/16 x 3/16 In, Min Bore 0.118 In, Max Bore 0.394 In, Outside Dia 1.260 In, Hub Dia 0.866 In, Overall Length 1.575 In, Length through Bore 0.539 In, Clamp Screw, Torque Nominal 18 In-Lbs, 4800 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Product Reviews