JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Coupling, Mini Disc, Bore 3/4x1 In

LOVEJOY| Zoro #: G1000736| Mfr #: MDS63C 3/4x1

$212.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1000736 Mfr #: MDS63C 3/4x1
Size: MDS63CStyle: Mini Disc Spacer Clamp
Screw Type: Clamp ScrewMax. RPM: 2400
Max. Temp. Range (F): 300Max. Angular Misalignment: 2 Degrees
Material: AluminumMax. Bore (mm): 25.00
Length through Bore (mm): 22.30Hub Dia.: 1.772"
Max. Parallel Misalignment (In.): 0.012Max. Axial Misalignment (In.): +/-0.031
Min. Bore (mm): 10.00Finish: Aluminum
Torque (In.-Lbs.): 89Screw Size (mm): M6
Length through Bore (In.): 0.878Overall Length (mm): 58
Outside Dia. (mm): 63Overall Length (In.): 2.283
Min. Bore (In.): 0.394Item: Motion Control Coupling
Disc Type: Stainless SteelMax. Bore (In.): 0.984
Outside Dia. (In.): 2.480Bore Dia.: 3/4 x 1"
Country of Origin (subject to change): Japan

Product Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 3/4 x 1 In, Min Bore 0.394 In, Max Bore 0.984 In, Outside Dia 2.480 In, Hub Dia 1.772 In, Overall Length 2.283 In, Length through Bore 0.878 In, Clamp Screw, Torque Nominal 89 In-Lbs, 2400 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Product Reviews

Save 15%. Sign up for Z-mail.