KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Mini Disc, Bore 3/4x3/4 In

LOVEJOY| Zoro #: G1250121| Mfr #: MDS50C 3/4x3/4

$108.10 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Style: Mini Disc Spacer Clamp
Outside Dia. (mm): 50
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1250121 Mfr #: MDS50C 3/4x3/4
Item: Motion Control CouplingStyle: Mini Disc Spacer Clamp
Outside Dia. (mm): 50Material: aluminum
Min. Bore (In.): 0.394Min. Bore (mm): 10.00
Bore Dia.: 3/4 x 3/4"Outside Dia. (In.): 1.969
Length through Bore (In.): 0.764Max. Parallel Misalignment (In.): 0.007
Max. Temp. Range (F): 300Screw Size (mm): M5
Torque (In.-Lbs.): 66Max. Angular Misalignment: 2 Degrees
Screw Type: Clamp ScrewMax. RPM: 3100
Max. Axial Misalignment (In.): +/-0.024Max. Bore (In.): 0.787
Hub Dia.: 1.535"Overall Length (mm): 52
Max. Bore (mm): 20.00Length through Bore (mm): 19.40
Size: MDS50CDisc Type: Stainless Steel
Overall Length (In.): 2.047Finish: Aluminum
Country of Origin (subject to change): Japan

Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 3/4 x 3/4 In, Min Bore 0.394 In, Max Bore 0.787 In, Outside Dia 1.969 In, Hub Dia 1.535 In, Overall Length 2.047 In, Length through Bore 0.764 In, Clamp Screw, Torque Nominal 66 In-Lbs, 3100 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Reviews