Coupling, Mini Disc, Bore 3/4x3/4 In

LOVEJOY| Zoro #: G1448447| Mfr #: MDS63C 3/4x3/4

$212.03 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1448447 Mfr #: MDS63C 3/4x3/4
Max. Temp. Range (F): 300Style: Mini Disc Spacer Clamp
Finish: AluminumScrew Type: Clamp Screw
Material: aluminumDisc Type: Stainless Steel
Max. Angular Misalignment: 2 DegreesItem: Motion Control Coupling
Min. Bore (In.): 0.394Min. Bore (mm): 10.00
Max. Bore (In.): 0.984Max. Bore (mm): 25.00
Outside Dia. (In.): 2.480Outside Dia. (mm): 63
Overall Length (In.): 2.283Overall Length (mm): 58
Length through Bore (In.): 0.878Length through Bore (mm): 22.30
Screw Size (mm): M6Torque (In.-Lbs.): 89
Max. RPM: 2400Max. Parallel Misalignment (In.): 0.012
Max. Axial Misalignment (In.): +/-0.031Size: MDS63C
Hub Dia.: 1.772"Bore Dia.: 3/4 x 3/4"
Country of Origin (subject to change): Japan

Product Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 3/4 x 3/4 In, Min Bore 0.394 In, Max Bore 0.984 In, Outside Dia 2.480 In, Hub Dia 1.772 In, Overall Length 2.283 In, Length through Bore 0.878 In, Clamp Screw, Torque Nominal 89 In-Lbs, 2400 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Product Reviews

Save 15%. Sign up for Z-mail.