Coupling, Mini Disc, Bore 3/8x1/2 In

LOVEJOY| Zoro #: G1258853| Mfr #: MDS40C 3/8x1/2

$123.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Style: Mini Disc Spacer Clamp
Outside Dia. (mm): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1258853 Mfr #: MDS40C 3/8x1/2
Item: Motion Control CouplingStyle: Mini Disc Spacer Clamp
Outside Dia. (mm): 40Material: aluminum
Min. Bore (In.): 0.236Bore Dia.: 3/8 x 1/2"
Outside Dia. (In.): 1.575Max. Parallel Misalignment (In.): 0.007
Max. Temp. Range (F): 300Screw Size (mm): M4
Torque (In.-Lbs.): 35Max. Angular Misalignment: 2 Degrees
Screw Type: Clamp ScrewMax. RPM: 3800
Max. Axial Misalignment (In.): +/-0.020Min. Bore (mm): 6
Hub Dia.: 1.102"Overall Length (mm): 46
Max. Bore (mm): 14Size: MDS40C
Disc Type: Stainless SteelOverall Length (In.): 1.811
Finish: AluminumCountry of Origin (subject to change): Japan

Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 3/8 x 1/2 In, Min Bore 0.236 In, Max Bore 0.551 In, Outside Dia 1.575 In, Hub Dia 1.102 In, Overall Length 1.811 In, Length through Bore 0.650 In, Clamp Screw, Torque Nominal 35 In-Lbs, 3800 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Reviews