Coupling, Mini Disc, Bore 5/16x5/16 In

LOVEJOY| Zoro #: G1798395| Mfr #: MDS40C 5/16x5/16

$123.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (mm): 46
Overall Length (In.): 1.811
Hub Dia.: 1.102"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1798395 Mfr #: MDS40C 5/16x5/16
Overall Length (mm): 46Overall Length (In.): 1.811
Hub Dia.: 1.102"Outside Dia. (In.): 1.575
Bore Dia.: 5/16 x 5/16"Screw Type: Clamp Screw
Max. RPM: 3800Item: Motion Control Coupling
Disc Type: Stainless SteelMax. Bore (In.): 0.551
Outside Dia. (mm): 40Length through Bore (mm): 16.50
Max. Temp. Range (F): 300Max. Parallel Misalignment (In.): 0.007
Max. Bore (mm): 14.00Keyway (In.): -
Length through Bore (In.): 0.650Style: Mini Disc Spacer Clamp
Max. Angular Misalignment: 2 DegreesMin. Bore (In.): 0.236
Setscrew Location: -Max. Axial Misalignment (In.): +/-0.020
Torque (In.-Lbs.): 35Finish: Aluminum
Size: MDS40CMin. Bore (mm): 6.00
Screw Size (In.): -Lubrication: -
Material: AluminumScrew Size (mm): M4
Country of Origin (subject to change): Japan

Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 5/16 x 5/16 In, Min Bore 0.236 In, Max Bore 0.551 In, Outside Dia 1.575 In, Hub Dia 1.102 In, Overall Length 1.811 In, Length through Bore 0.650 In, Clamp Screw, Torque Nominal 35 In-Lbs, 3800 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Reviews