HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Coupling, Mini Disc, Bore 5/8x5/8 In

LOVEJOY| Zoro #: G2307611| Mfr #: MDS50C 5/8x5/8

$135.74 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 2.047
Item: Motion Control Coupling
Setscrew Location: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2307611 Mfr #: MDS50C 5/8x5/8
Overall Length (In.): 2.047Item: Motion Control Coupling
Setscrew Location: -Style: Mini Disc Spacer Clamp
Max. RPM: 3100Screw Size (In.): -
Hub Dia.: 1.535"Max. Parallel Misalignment (In.): 0.007
Max. Bore (mm): 20.00Material: Aluminum
Length through Bore (In.): 0.764Outside Dia. (mm): 50
Max. Axial Misalignment (In.): +/-0.024Outside Dia. (In.): 1.969
Keyway (In.): -Max. Angular Misalignment: 2 Degrees
Length through Bore (mm): 19.40Max. Temp. Range (F): 300
Screw Size (mm): M5Size: MDS50C
Overall Length (mm): 52Min. Bore (In.): 0.394
Max. Bore (In.): 0.787Min. Bore (mm): 10.00
Torque (In.-Lbs.): 66Disc Type: Stainless Steel
Lubrication: -Finish: Aluminum
Screw Type: Clamp ScrewBore Dia.: 5/8 x 5/8"
Country of Origin (subject to change): Japan

Description

Motion Control Coupling, Mini Disc Spacer Clamp Style, Bore Dia 5/8 x 5/8 In, Min Bore 0.394 In, Max Bore 0.787 In, Outside Dia 1.969 In, Hub Dia 1.535 In, Overall Length 2.047 In, Length through Bore 0.764 In, Clamp Screw, Torque Nominal 66 In-Lbs, 3100 Max RPM, Max Temp 300 F, Aluminum Material, Aluminum Finish, Stainless Steel Disc Type

Reviews