KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Single Beam, Bore 1/2x1/2 In

LOVEJOY| Zoro #: G0727106| Mfr #: ES112 1/2x1/2

$61.13 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 10,000
Outside Dia. (mm): 28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0727106 Mfr #: ES112 1/2x1/2
Item: Motion Control CouplingMax. RPM: 10,000
Outside Dia. (mm): 28Material: Anodized aluminum
Min. Bore (In.): 0.315Min. Bore (mm): 8.00
Bore Dia.: 1/2 x 1/2"Outside Dia. (In.): 1.102
Length through Bore (In.): 0.276Max. Parallel Misalignment (In.): 0.005
Max. Temp. Range (F): 200Screw Size (mm): M6
Torque (In.-Lbs.): 17Max. Angular Misalignment: 5 Degrees
Screw Type: Set ScrewStyle: Single Beam Set Screw
Max. Axial Misalignment (In.): +/-.010Max. Bore (In.): 0.472
Screw Size (In.): 1/4-20Hub Dia.: 1.102"
Overall Length (mm): 28Max. Bore (mm): 12.00
Length through Bore (mm): 7.00Size: ES112
Setscrew Location: 0.14Overall Length (In.): 1.102
Finish: Anodized AluminumCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/2 x 1/2 In, Min Bore 0.315 In, Max Bore 0.472 In, Outside Dia 1.102 In, Hub Dia 1.102 In, Overall Length 1.102 In, Length through Bore 0.276 In, Set Screw, Screw Size 1/4-20 In, 0.14, Torque Nominal 17 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Reviews