Coupling, Single Beam, Bore 1/4x1/4 In

LOVEJOY| Zoro #: G0558686| Mfr #: ES100 1/4x1/4

$41.89 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558686 Mfr #: ES100 1/4x1/4
Max. Angular Misalignment: 5 DegreesMax. Temp. Range (F): 200
Item: Motion Control CouplingMaterial: Anodized aluminum
Max. Parallel Misalignment (In.): 0.005Finish: Anodized Aluminum
Max. RPM: 10, 000Max. Axial Misalignment (In.): +/-.010
Style: Single Beam Set ScrewMin. Bore (In.): 0.236
Min. Bore (mm): 6.00Max. Bore (In.): 0.394
Max. Bore (mm): 10.00Outside Dia. (mm): 25
Overall Length (In.): 0.984Overall Length (mm): 25
Length through Bore (In.): 0.276Length through Bore (mm): 7.00
Screw Type: Set ScrewScrew Size (In.): 10-24
Screw Size (mm): M5Setscrew Location: 0.16
Torque (In.-Lbs.): 11Size: ES100
Hub Dia.: 0.984"Bore Dia.: 1/4 x 1/4"
Outside Dia. (In.): 0.984Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/4 x 1/4 In, Min Bore 0.236 In, Max Bore 0.394 In, Outside Dia 0.984 In, Hub Dia 0.984 In, Overall Length 0.984 In, Length through Bore 0.276 In, Set Screw, Screw Size 10-24 In, 0.16, Torque Nominal 11 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.