Coupling, Single Beam, Bore 1/4x3/8 In

LOVEJOY| Zoro #: G2204045| Mfr #: EC100 1/4x3/8

$49.83 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2204045 Mfr #: EC100 1/4x3/8
Max. Temp. Range (F): 200Max. RPM: 10, 000
Finish: Anodized AluminumMaterial: Anodized Aluminum
Max. Angular Misalignment: 5 DegreesMax. Parallel Misalignment (In.): 0.005
Item: Motion Control CouplingMax. Axial Misalignment (In.): +/-.010
Style: Single Beam ClampMin. Bore (In.): 0.236
Min. Bore (mm): 6.00Max. Bore (In.): 0.394
Max. Bore (mm): 10.00Outside Dia. (mm): 25
Overall Length (In.): 1.260Overall Length (mm): 32
Length through Bore (In.): 0.315Length through Bore (mm): 8.00
Screw Type: Clamp ScrewScrew Size (In.): 6-32
Screw Size (mm): M3Setscrew Location: -
Torque (In.-Lbs.): 11Size: EC100
Lubrication: -Outside Dia. (In.): 0.984
Disc Type: -Hub Dia.: 0.984"
Keyway (In.): -Bore Dia.: 1/4 x 3/8"
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Single Beam Clamp Style, Bore Dia 1/4 x 3/8 In, Min Bore 0.236 In, Max Bore 0.394 In, Outside Dia 0.984 In, Hub Dia 0.984 In, Overall Length 1.260 In, Length through Bore 0.315 In, Clamp Screw, Screw Size 6-32 In, Torque Nominal 11 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.