STOCK UP & SAVE!20% OFF SELECT CATEGORIESENTER CODE: GR8SAVNGS VALID DEC. 4–11SEE DETAILS AND CATEGORIES

Coupling, Single Beam, Bore 1/8x1/8 In

LOVEJOY| Zoro #: G0747826| Mfr #: EC050 1/8x1/8

$33.61 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 10,000
Outside Dia. (mm): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0747826 Mfr #: EC050 1/8x1/8
Item: Motion Control CouplingMax. RPM: 10,000
Outside Dia. (mm): 13Material: Anodized aluminum
Min. Bore (In.): 0.118Min. Bore (mm): 3.00
Bore Dia.: 1/8 x 1/8"Outside Dia. (In.): 0.512
Length through Bore (In.): 0.197Max. Parallel Misalignment (In.): 0.005
Max. Temp. Range (F): 200Screw Size (mm): M1.6
Torque (In.-Lbs.): 1.8Max. Angular Misalignment: 5 Degrees
Screw Type: Clamp ScrewStyle: Single Beam Clamp
Max. Axial Misalignment (In.): +/-.010Max. Bore (In.): 0.118
Screw Size (In.): 1-72Hub Dia.: 0.512"
Overall Length (mm): 19Max. Bore (mm): 3.00
Length through Bore (mm): 5.00Size: EC050
Overall Length (In.): 0.748Finish: Anodized Aluminum
Country of Origin (subject to change): Hungary

Description

Motion Control Coupling, Single Beam Clamp Style, Bore Dia 1/8 x 1/8 In, Min Bore 0.118 In, Max Bore 0.118 In, Outside Dia 0.512 In, Hub Dia 0.512 In, Overall Length 0.748 In, Length through Bore 0.197 In, Clamp Screw, Screw Size 1-72 In, Torque Nominal 1.80 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Reviews