HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Coupling, Single Beam, Bore 1/8x1/8 In

LOVEJOY| Zoro #: G0711645| Mfr #: ES050 1/8x1/8

$27.55 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 10,000
Outside Dia. (mm): 13
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0711645 Mfr #: ES050 1/8x1/8
Item: Motion Control CouplingMax. RPM: 10,000
Outside Dia. (mm): 13Material: Anodized aluminum
Min. Bore (In.): 0.118Min. Bore (mm): 3.00
Bore Dia.: 1/8 x 1/8"Outside Dia. (In.): 0.512
Length through Bore (In.): 0.118Max. Parallel Misalignment (In.): 0.005
Max. Temp. Range (F): 200Screw Size (mm): M2.5
Torque (In.-Lbs.): 1.8Max. Angular Misalignment: 5 Degrees
Screw Type: Set ScrewStyle: Single Beam Set Screw
Max. Axial Misalignment (In.): +/-.010Max. Bore (In.): 0.118
Screw Size (In.): 4-40Hub Dia.: 0.512"
Overall Length (mm): 13Max. Bore (mm): 3.00
Length through Bore (mm): 3.00Size: ES050
Setscrew Location: 0.07Overall Length (In.): 0.512
Finish: Anodized AluminumCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 1/8 x 1/8 In, Min Bore 0.118 In, Max Bore 0.118 In, Outside Dia 0.512 In, Hub Dia 0.512 In, Overall Length 0.512 In, Length through Bore 0.118 In, Set Screw, Screw Size 4-40 In, 0.07, Torque Nominal 1.80 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Reviews