20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Coupling, Single Beam, Bore 3/16x1/4 In

LOVEJOY| Zoro #: G1106917| Mfr #: ES075 3/16x1/4

$21.24 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1106917 Mfr #: ES075 3/16x1/4
Finish: Anodized AluminumMax. Temp. Range (F): 200
Max. Parallel Misalignment (In.): 0.005Max. RPM: 10, 000
Item: Motion Control CouplingMaterial: Anodized Aluminum
Max. Angular Misalignment: 5 DegreesMax. Axial Misalignment (In.): +/-0.010
Style: Single Beam Set ScrewMin. Bore (In.): 0.157
Min. Bore (mm): 4.00Max. Bore (In.): 0.236
Max. Bore (mm): 6.00Outside Dia. (mm): 19
Overall Length (In.): 0.748Overall Length (mm): 19
Length through Bore (In.): 0.197Length through Bore (mm): 5.00
Screw Type: Set ScrewScrew Size (In.): 8-32
Screw Size (mm): M4Setscrew Location: 0.10
Torque (In.-Lbs.): 5Size: ES075
Lubrication: -Disc Type: -
Keyway (In.): -Hub Dia.: 0.748"
Bore Dia.: 3/16 x 1/4"Outside Dia. (In.): 0.748
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 3/16 x 1/4 In, Min Bore 0.157 In, Max Bore 0.236 In, Outside Dia 0.748 In, Hub Dia 0.748 In, Overall Length 0.748 In, Length through Bore 0.197 In, Set Screw, Screw Size 8-32 In, 0.1, Torque Nominal 5 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish
Save 15%. Sign up for Z-mail.