Coupling, Single Beam, Bore 3/16x3/16 In

LOVEJOY| Zoro #: G2245835| Mfr #: EC075 CPLG 3/16x3/16

$56.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2245835 Mfr #: EC075 CPLG 3/16x3/16
Max. Temp. Range (F): 200Max. RPM: 10, 000
Finish: Anodized AluminumMaterial: Anodized Aluminum
Max. Angular Misalignment: 5 DegreesMax. Parallel Misalignment (In.): 0.005
Item: Motion Control CouplingMax. Axial Misalignment (In.): +/-.010
Style: Single Beam ClampMin. Bore (In.): 0.157
Min. Bore (mm): 4.00Max. Bore (In.): 0.315
Max. Bore (mm): 8.00Outside Dia. (mm): 19
Overall Length (In.): 0.906Overall Length (mm): 23
Length through Bore (In.): 0.236Length through Bore (mm): 6.00
Screw Type: Clamp ScrewScrew Size (In.): 4-40
Screw Size (mm): M2.5Setscrew Location: -
Torque (In.-Lbs.): 5Size: EC075
Hub Dia.: 0.748"Bore Dia.: 3/16 x 3/16"
Outside Dia. (In.): 0.748Lubrication: -
Disc Type: -Keyway (In.): -
Country of Origin (subject to change): Hungary

Product Description

Motion Control Coupling, Single Beam Clamp Style, Bore Dia 3/16 x 3/16 In, Min Bore 0.157 In, Max Bore 0.315 In, Outside Dia 0.748 In, Hub Dia 0.748 In, Overall Length 0.906 In, Length through Bore 0.236 In, Clamp Screw, Screw Size 4-40 In, Torque Nominal 5 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Product Reviews

Save 15%. Sign up for Z-mail.