KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Single Beam, Bore 3/16x3/16 In

LOVEJOY| Zoro #: G1928166| Mfr #: ES075 3/16x3/16

$24.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 10,000
Outside Dia. (mm): 19
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1928166 Mfr #: ES075 3/16x3/16
Item: Motion Control CouplingMax. RPM: 10,000
Outside Dia. (mm): 19Material: Anodized aluminum
Min. Bore (In.): 0.157Min. Bore (mm): 4.00
Bore Dia.: 3/16 x 3/16"Outside Dia. (In.): 0.748
Length through Bore (In.): 0.197Max. Parallel Misalignment (In.): 0.005
Max. Temp. Range (F): 200Screw Size (mm): M4
Torque (In.-Lbs.): 5Max. Angular Misalignment: 5 Degrees
Screw Type: Set ScrewStyle: Single Beam Set Screw
Max. Axial Misalignment (In.): +/-.010Max. Bore (In.): 0.236
Screw Size (In.): 8-32Hub Dia.: 0.748"
Overall Length (mm): 19Max. Bore (mm): 6.00
Length through Bore (mm): 5.00Size: ES075
Setscrew Location: 0.10Overall Length (In.): 0.748
Finish: Anodized AluminumCountry of Origin (subject to change): Hungary

Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 3/16 x 3/16 In, Min Bore 0.157 In, Max Bore 0.236 In, Outside Dia 0.748 In, Hub Dia 0.748 In, Overall Length 0.748 In, Length through Bore 0.197 In, Set Screw, Screw Size 8-32 In, 0.1, Torque Nominal 5 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Reviews