KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Coupling, Single Beam, Bore 3/8x3/8 In

LOVEJOY| Zoro #: G2326405| Mfr #: ES112 3/8x3/8

$60.76 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Motion Control Coupling
Max. RPM: 10,000
Outside Dia. (mm): 28
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2326405 Mfr #: ES112 3/8x3/8
Item: Motion Control CouplingMax. RPM: 10,000
Outside Dia. (mm): 28Material: Anodized aluminum
Keyway (In.): 0Min. Bore (In.): 0.315
Min. Bore (mm): 8.00Bore Dia.: 3/8 x 3/8"
Outside Dia. (In.): 1.102Length through Bore (In.): 0.276
Max. Parallel Misalignment (In.): 0.005Max. Temp. Range (F): 200
Screw Size (mm): M6Torque (In.-Lbs.): 17
Max. Angular Misalignment: 5 DegreesScrew Type: Set Screw
Style: Single Beam Set ScrewMax. Axial Misalignment (In.): +/-0.010
Max. Bore (In.): 0.472Screw Size (In.): 1/4-20
Hub Dia.: 1.102"Overall Length (mm): 28
Max. Bore (mm): 12.00Length through Bore (mm): 7.00
Size: ES112Setscrew Location: 0.14
Overall Length (In.): 1.102Finish: Anodized Aluminum
Country of Origin (subject to change): Hungary

Description

Motion Control Coupling, Single Beam Set Screw Style, Bore Dia 3/8 x 3/8 In, Min Bore 0.315 In, Max Bore 0.472 In, Outside Dia 1.102 In, Hub Dia 1.102 In, Overall Length 1.102 In, Length through Bore 0.276 In, Set Screw, Screw Size 1/4-20 In, 0.14, Torque Nominal 17 In-Lbs, 10,000 Max RPM, Max Temp 200 F, Anodized Aluminum Material, Anodized Aluminum Finish

Reviews