KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Hydraulic Reservoir, Aluminum, 11 Gal

LOVEJOY| Zoro #: G1420815| Mfr #: 84527102354

$420.47 /ea

This item ships free. Details.Standard ground shipping.
Details:
Suction Port Size (In.): 1-1/2 NPT
Includes: Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
Type: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420815 Mfr #: 84527102354
Suction Port Size (In.): 1-1/2 NPTIncludes: Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
Type: AluminumWidth (In.): 16-11/16
Mounting: VerticalFinish: Natural Alumium
Construction: Cast AluminumGasket: Buna-N Cover Gasket
Useable Capacity (Cu.-In.): 2541Return Port (In.): 3/4 NPT
Nominal Capacity (Gal.): 11Item: Hydraulic Reservoir
Application: For Industrial Hydraulic SystemsBreather Cap: Yes
Length (In.): 20-11/16Drain Plug: G 1/2
Removable Cover: YesMesh: Steel
Height (In.): 14-5/16Country of Origin (subject to change): Germany

Description

Hydraulic Reservoir, Aluminum, Nominal Capacity 11 Gal, Useable Capacity 2541 Cu-In, Return Port 3/4 NPT In, Suction Port Size 1 1/2 NPT In, Breather Cap, Cast Aluminum Construction, G 1/2 Drain Plug, Natural Aluminum Finish, Buna-N Cover Gasket , Steel Mesh, Vertical Mounting, Removable Cover, Length 20 11/16 In, Height 14 5/16 In, Width 16 11/16 In, Includes Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather

Reviews