BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Hydraulic Reservoir, Aluminum, 17 Gal

LOVEJOY| Zoro #: G2233637| Mfr #: 84527102355

$560.03 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Construction: Cast AluminumFinish: Natural AlumiumMounting: Vertical
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2233637 Mfr #: 84527102355
Construction: Cast AluminumFinish: Natural Alumium
Mounting: VerticalIncludes: Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
Gasket: Buna-N Cover GasketType: Aluminum
Removable Cover: YesSuction Port Size (In.): 1-1/2 NPT
Width (In.): 18-11/16For Use With: -
Length (In.): 24-1/4Nominal Capacity (Gal.): 17
Height (In.): 16-5/16Useable Capacity (Cu.-In.): 3927
Item: Hydraulic ReservoirMesh: Steel
Drain Plug: G 1/2Breather Cap: Yes
Pilot Dia. (In.): -Application: For Industrial Hydraulic Systems
Return Port (In.): 3/4 NPTCountry of Origin (subject to change): Germany

Description

Hydraulic Reservoir, Aluminum, Nominal Capacity (Gal.) 17, Useable Capacity (Cu.-In.) 3927, Pilot Dia. (In.) -, Return Port (In.) 3/4 NPT, Suction Port Size (In.) 1-1/2 NPT, Yes Breather Cap, Cast Aluminum Construction, G 1/2 Drain Plug, Natural Alumium Finish, Buna-N Cover Gasket Gasket, Steel Mesh, Vertical Mounting, Yes Removable Cover, For Industrial Hydraulic Systems, Length (In.) 24-1/4, Height (In.) 16-5/16, Width (In.) 18-11/16, For Use With -

Reviews