Hydraulic Reservoir, Aluminum, 2.6 Gal

LOVEJOY| Zoro #: G1592324| Mfr #: 84527102351

$288.81 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Suction Port Size (In.): 1 NPT
Includes: Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
Type: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1592324 Mfr #: 84527102351
Suction Port Size (In.): 1 NPTIncludes: Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather
Type: AluminumWidth (In.): 9-9/16
Mounting: VerticalFinish: Natural Alumium
Construction: Cast AluminumGasket: Buna-N Cover Gasket
Useable Capacity (Cu.-In.): 601Return Port (In.): 1/2 NPT
Nominal Capacity (Gal.): 2.6Item: Hydraulic Reservoir
Application: For Industrial Hydraulic SystemsBreather Cap: Yes
Length (In.): 12-5/16Drain Plug: G 3/8
Removable Cover: YesMesh: Steel
Height (In.): 10-3/8Country of Origin (subject to change): Germany

Description

Hydraulic Reservoir, Aluminum, Nominal Capacity 2.6 Gal, Useable Capacity 601 Cu-In, Return Port 1/2 NPT In, Suction Port Size 1 NPT In, Breather Cap, Cast Aluminum Construction, G 3/8 Drain Plug, Natural Aluminum Finish, Buna-N Cover Gasket , Steel Mesh, Vertical Mounting, Removable Cover, Length 12 5/16 In, Height 10 3/8 In, Width 9 9/16 In, Includes Tank, Removable Cover, Oil Sight Gauge w/ Thermometer, and Filler Breather

Reviews