15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Jaw Coupling Hub, AL150, Aluminum, 1-3/4"

LOVEJOY| Zoro #: G1935543| Mfr #: 68514418051

$42.03 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1935543 Mfr #: 68514418051
Overall Length: 4.50"Size: AL150
Item: Jaw Coupling HubKeyway Size: 3/8" x 3/16"
Outside Dia.: 4.25"Material: Aluminum
Bore Dia.: 1-3/4"Country of Origin (subject to change): Unknown

Product Description

Jaw Coupling Hub, Aluminum, Bore Dia. 1-3/4 In., Keyway 3/8 x 3/16 In., Outside Dia. 4.25 In., Overall Length 4.50 In., Size AL150

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.