Jaw Coupling Hub, AL150, Aluminum, 1-5/8"

LOVEJOY| Zoro #: G2068342| Mfr #: 68514418049

$54.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2068342 Mfr #: 68514418049
Overall Length: 4.50"Size: AL150
Item: Jaw Coupling HubKeyway Size: 3/8" x 3/16"
Outside Dia.: 4.25"Material: Aluminum
Bore Dia.: 1-5/8"Country of Origin (subject to change): Unknown

Product Description

Aluminum Shaft Coupler Body, 1 5/8 Inches Bore Diameter, With 3/8 x 3/16 Inch Keyway

Product Reviews

Save 15%. Sign up for Z-mail.