Jaw Coupling Hub, L190, Cast Iron, 32mm

LOVEJOY| Zoro #: G1361184| Mfr #: 68514445562

$111.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1361184 Mfr #: 68514445562
Overall Length: 123.4mmSize: L190
Item: Jaw Coupling HubKeyway Size: 10mm x 3.3mm
Outside Dia.: 114.30mmMaterial: Cast Iron
Bore Dia.: 32mmCountry of Origin (subject to change): Unknown

Product Description

Jaw Coupling Hub, Cast Iron, Bore Dia 32 mm, Body Dia 101.60 mm, Keyway 10.0 x 3.3 mm, Outside Dia 114.30 mm, Overall Length 123.444 mm, L190 Size

Product Reviews

Save 15%. Sign up for Z-mail.