Jaw Coupling Hub, SS150, Stnls Steel, 1-7/8

LOVEJOY| Zoro #: G1595571| Mfr #: 68514470036

$237.67 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1595571 Mfr #: 68514470036
Overall Length: 4.50"Size: SS150
Item: Jaw Coupling HubKeyway Size: 1/2" x 1/4"
Outside Dia.: 3.75"Material: Stainless Steel
Bore Dia.: 1-7/8"Country of Origin (subject to change): Unknown

Product Description

Shaft Coupler Body, 1 7/8 Inches Bore, In Shear SS150, 1/2 x 1/4 Inch Keyway

Product Reviews

Save 15%. Sign up for Z-mail.