Jaw In-Shear Cplng Insert, L110, Urethane

LOVEJOY| Zoro #: G1446067| Mfr #: 68514471708

$61.16 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1446067 Mfr #: 68514471708
Serviceable Temp. Range (F): 200Max. Axial Misalignment (In.): 0.031
Item: Jaw-In Shear Urethane SpiderType: Jaw-In Shear Spider, Urethane
Torque (In.-Lbs.): 1090Max. Torque (In.-Lbs.): 2180
Coupling Size: L110Max. Bore (In.): 1.625
Max. RPM: 5900HP Rating @ 100 RPM: 1.73
Coupling Weight (Lb.): 5.90Max. Parallel Misalignment (In.): 0.03
Country of Origin (subject to change): Unknown

Product Description

Jaw-In Shear Urethane Coupling Insert, For Coupling Size L110, Maximum Torque 1090 Inch Pound, Color Blue

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.